Gas Welding Outfit, HBA-40 Series, Acetylene, Welds Up To 1/2 in SC209, SW205

  • Mfr # HBA-40300

  • Zoro # G5671355


product price:  $1,142.99
/ea
Free Shipping & Returns

Key Features

Series
HBA-40
Cuts Up To
8 in
Welds Up To
1/2 in
Gas Service
Acetylene
Cutting Attachment
SC209
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBA-40300
Zoro #
G5671355
UPC #
014495267435
Country of Origin
United States

Dimensions

Hose Length
25 ft
Hose Fitting Size
B

Details

Item
Gas Welding Outfit
Series
HBA-40
Cuts Up To
8 in
Welds Up To
1/2 in
Gas Service
Acetylene
Cutting Attachment
SC209
Welding Nozzles
SW205
Heating Head
ST602
Torch Handle
WH200A
Includes
Flashback Arrestors, Safety Glasses
Standards
ETL Listed, UL Listed
Pressure Regulator
40-175-540 Oxygen, CGA540 Oxygen, 40-15-300 Fuel, CGA 300 Fuel, 40-15-510 Fuel, CGA 510 Fuel
Cutting Tips
SC12-1, SC12-2
Fuel
Acetylene
Duty Rating
Heavy Duty
Application
Brazing, Cutting, Heating, Welding
Head Angle
90 Degrees
Product Type
Combination Torch & Tip Kit
Number of Brazing and Soldering Tips
1
Cutting Tip Manufacturer Part Number
SC12-1, SC12-2
Regulator CGA Number (Oxygen)
CGA 540
Welding and Brazing Tip Manufacturer Part Number
SW205
Cutting Attachment Manufacturer Part Number
SC209
Compatible Fuel Type
Acetylene
Regulator Model (Oxygen)
40-175-540
Heating Nozzle Manufacturer Part Number
ST602
Regulator CGA Number (Fuel)
CGA 300
Number of Welding Nozzles
1
Number of Cutting Tips
2
Regulator Model (Fuel)
40-15-300
Number of Regulators
2
Torch Style
Smith
Torch Handle Model
WH200A
Kit Series
HBA-40

Description

Gas Welding Outfit, Compatible Fuel Type Acetylene, Kit Series HBA-40, Torch Handle Model WH200A, Cutting Tip Manufacturer Part Number SC12-1, SC12-2, Cutting Attachment Manufacturer Part Number SC209, Head Angle 90 Degrees , Heating Nozzle Manufacturer Part Number ST602, Welding and Brazing Tip Manufacturer Part Number SW205, Regulator CGA Number (Fuel) CGA 300, Regulator CGA Number (Oxygen) CGA 540, Hose Fitting Size B, Hose Length 25 ft, Product Type Combination Torch & Tip Kit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.