Hex Bushing Hex Bushing, 4" x 3" Pipe, MNPT x FNPT, Black Forged Steel, Class 6000

  • Mfr # 0361336506

  • Zoro # G5674347


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Hex Bushing
Fitting Connection Type
MNPT x FNPT
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
4" x 3"
Class
Class 6000
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0361336506
Zoro #
G5674347
UPC #
690291090707
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
4" x 3"
Hex Size
4-5/8"
Outside Dia.
4-5/8"
Pipe Size - Pipe Fitting
4 in x 3 in
Pipe Size
4" x 3"
Fitting Side A Nominal Pipe Size
4 in
Fitting Side B Nominal Pipe Size
3 in

Details

Specific Fitting Shape
Hex Bushing
Fitting Connection Type
MNPT x FNPT
Pipe Fitting Material
Black Forged Steel
Class
Class 6000
Item
Hex Bushing
Standards
ASME B16.11, B1.20.1, ASTM A106
Fitting Schedule/Class
Class 3000
Temp. Range
-20 Degrees to 550 Degrees F
Pipe Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Bushing
Number of Holes
2
Specific Pipe Fitting Shape
Hex Bushing
Basic Pipe Fitting Material
Metal
Max. Pressure
1000 psi @ 150 Degrees F
Saturated Steam Pressure
300 psi @ 550 Degrees F
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Fitting Side A Gender
Male
Color
Black
Finish/Coating
Galvanized
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Application
Natural Gas, Oil
For Pipe Schedule
XXS/XXH

Description

Hex Bushing, Forged Steel, Galvanized, Class Class 6000, For Pipe Schedule XXS/XXH, 4 in, Male, NPT, 3 in, Female, NPT

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.