Hopper, Low-Profile, 1/4 cu. yd., 1000 lb.

  • Mfr # SLPT-24

  • Zoro # G5677384


product price:  $689.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
37"
Overall Length
41-7/8"
Overall Width
26-1/4"
Material
Steel
Cubic Foot Capacity
7.0 cu. ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLPT-24
Zoro #
G5677384
UPC #
691215065894
Country of Origin
United States

Dimensions

Overall Height
37"
Overall Length
41-7/8"
Overall Width
26-1/4"
Wheel Diameter
5"
Platform Length
43.0625"
Handle Height
37 in
Caster Dia.
5"
Container Height
22 in
Caster Mounting Plate Size
4 in x 4 1/2 in
Caster Wheel Dia.
5 in
Caster Mounting Height
6 1/2 in
Overall LxWxH
42 in x 26 1/4 in x 37 in

Details

Material
Steel
Cubic Foot Capacity
7.0 cu. ft.
Color
Blue
Load Capacity
1,000 lb
Item
Hopper
Hopper Base
Low Profile
Handle Type
Removable Raised
Assembled
No
Caster Material
Poly-on-Steel
Caster Configuration
(2) Swivel with Break, (2) Rigid
Gauge
14 ga
Handle Included
Yes
Item - Tilt Trucks
Low Profile Hopper Truck
Includes
Reversable/Removable Handle
Caster Type
(2) Rigid, (2) Swivel
Frame Material
Steel
Load Capacity - Hoppers and Cube Trucks
1000 lb.
Volume Capacity
1/4 cu. yd.
Container Material
Steel
Cubic Yard Capacity
0.25 cu yd
Color - Hoppers and Cube Trucks
Blue
Container Legend
None
Mobility Option
Manual
Frame Material - Hoppers and Cube Trucks
Steel
Container Material - Hoppers and Cube Trucks
14 ga. Steel
Caster Mounting Type
Plate
Includes Reinforcing Steel Side Rails
Without Reinforcing Side Rails
Caster Inside Bolt Hole Spacing
2 5/8 in X 3 in
Caster/Wheel Configuration
(2) Rigid, (2) Swivel with Brake
Caster Outside Bolt Hole Spacing
3 in x 3 5/8 in
Caster/Wheel Mounting Location
Standard
Assembled/Unassembled
Unassembled
Caster Wheel Type
Standard
Includes Storage Hooks
Without Storage Hooks
Caster Brake Type
Side Pedal Brake
Caster Wheel/Tread Material
Polyurethane
Caster Frame Material
Steel
Non-Marking Casters/Wheels
Yes
Caster Mounting Plate Bolt Hole Pattern
2 3/4 in x 3 3/8 in
Lid/Cover Type
No Lid/Cover
Caster Core Material
Steel

Description

Hopper Truck, Cubic Foot Capacity 6.7 cu ft, Load Capacity 1,000 lb, Overall Length 42 in, Overall Width 26 1/4 in, Overall Height 37 in, Container Material Steel, Frame Material Steel, Color Blue, Handle Type Removable Raised, Mobility Option Manual, Caster/Wheel Configuration (2) Rigid, (2) Swivel with Brake, Caster/Wheel Mounting Location Standard, Caster Wheel Type Standard, Caster Wheel/Tread Material Polyurethane, Caster Wheel Dia. 5, Caster Brake Type Side Pedal Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.