Sorbent Pad, 17 gal, 15 in x 19 in, Oil, White, 100 PK

  • Mfr # SXT300

  • Zoro # G5692057


product price:  $60.69
/pk 100, $0.61/ea

Key Features

Fluids Absorbed
Oil
Volume Absorbed per Pkg.
17 gal
Material
Polypropylene
Size
15 in x 19 in
Package Type
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SXT300
Zoro #
G5692057
UPC #
662706897331
Country of Origin
United States

Dimensions

Size
15 in x 19 in
Length
19 in
Width
15 in
Perforation Along Width
7 1/2 in
Perforated Size
7 1/2 in x 19 in

Details

Item
Sorbent Pad
Fluids Absorbed
Oil
Volume Absorbed per Pkg.
17 gal
Material
Polypropylene
Package Type
Box
Adhesive Backing
No
Product Type
Sorbent Pad
Color
White
Perforated
Perforated
Volume Absorbed Per Pkg.
17 gal.
Volume Absorbed Range
10 to 19 gal
Spill Control - Fluids Absorbed
Oil-Based Liquids
Absorbency Weight
Medium
Item - Spill Control
Absorbent Pad
Layers of Construction
3
Perforations
Yes
Standards
EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
Static Dissipative
No
Recycled Content (%)
No Recycled Content
Includes
Coverstock
Series
SXT
Volume Absorbed (Pack, Each)
17 gal/pk, 21 oz/pad
Number of Layers
3
Dimpled
Yes
Coverstock Material
Spunbond
Color/Pattern
White
Volume Absorbed Per Pad
61 7/16 oz
Sorbent Capacity
17 gal (100 Pads)
Connector Type
No Connector
Leak Resistant Backing
No
Number of Pads
100
Incluces Coverstock
Yes
Dispenser Box
No
For Use With Chemical or Metal Type
Oil Only
Includes Coverstock
Coverstock
For Use With
Oil Only
Application
Absorbents and Spill Control
Volume Absorbed Per Sock/Boom
17 gal
Coverstock Construction
Spunbond

Description

Product Type Sorbent Pad, Fluids Absorbed Oils, For Use With Chemical or Metal Type Oil Only, Size 15 in x 19 in, Volume Absorbed Per Pad 61 7/16 oz, Volume Absorbed per Pkg. 17 gal, Color/Pattern White, Material Polypropylene, Number of Layers 3, Perforated Perforated, Perforated Size 7 1/2 in x 19 in, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.