Coupling Coupling, 3" Pipe, Socket Weld, Black Forged Steel, Class 3000

  • Mfr # 0362062002

  • Zoro # G5693152


product price:  $85.19
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Coupling
Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
3"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0362062002
Zoro #
G5693152
UPC #
690291091865
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
3"
Outside Dia.
4-7/32"
Pipe Size - Pipe Fitting
3 in
Fitting Side A Nominal Pipe Size
3 in
Pipe Size
3"
Fitting Side B Nominal Pipe Size
3 in

Details

Specific Fitting Shape
Coupling
Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
Coupling
Standards
ASME B16.11, ASTM A106
Saturated Steam Pressure
300 psi @ 550 Degrees F
Temp. Range
-20 Degrees to 550 Degrees F
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Coupling
Max. Pressure
1000 psi @ 150 Degrees F
Pipe Fitting Schedule/Class
Class 3000
Specific Pipe Fitting Shape
Coupling
Number of Holes
2
Basic Pipe Fitting Material
Metal
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Fitting Side B Type
Socket
Fitting Side B Gender
Female
Color
Black
Application
Natural Gas, Oil
Fitting Side A Type
Socket
For Pipe Schedule
80

Description

Straight, Steel, Class Class 3000, For Pipe Schedule Schedule 80, 3 in, Female, Socket, 3 in, Female, Socket

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.