Refrigerator, Top Freezer, 11.5 cu. ft., SS

  • Mfr # FFET1222UV

  • Zoro # G5694188


product price:  $899.00
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Refrigerator Style
Top-Freezer
Color
Silver
Number of Doors
2
Refrigerator Item
Freezer
Overall Depth
28 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FFET1222UV
Zoro #
G5694188
UPC #
012505639227
Country of Origin
China

Dimensions

Overall Depth
28 3/4 in
Width
23.8"
Overall Height
59 7/8 in
Height
59.9"
Overall Width
23 3/4 in
Cord Length
6 ft
Depth
28.8"
Manufacturer Warranty Length
1 yr Labor, 1 yr Parts

Details

Refrigerator Style
Top-Freezer
Color
Silver
Number of Doors
2
Refrigerator Item
Freezer
Voltage
115V AC
Freezer Capacity
3.2 cu ft
Commercial / Residential
Residential
Control Type
Electronic
Amps
15 A
Standards
ADA Compliant, ENERGY STAR Certified
Features
LED Lighting, Frost-Free, Hidden Door Hinge, Ready-Select(R) Electronic Temperature Controls, Smudge-Resistant Finish with Stainless Steel Look
Refrigerator Capacity
8.4 cu ft
Refrigerant Type
R-600a
Energy Star Compliant
Yes
Number of Shelves
4
Item
Top-Freezer Refrigerator
Door Hinge
Swing
Plug Type
5-15P
Door Style
Solid
Residential / Commercial
Residential
Defrost
Automatic
Hz
60 Hz
Total Capacity
11.6 cu ft
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Door Type
Reversible
Door Swing
Reversible
Perfomance
Residential
Frequency
60 Hz
Power Source
Electric
Weight
132 lb
Current
15 A
Shelf Material
Glass
Includes Ice Maker
No
Includes Freezer
Yes

Description

Top-Freezer Refrigerator, Refrigerator Style Top-Freezer, Total Capacity 11.6 cu ft, Refrigerator Capacity 8.4 cu ft, Freezer Capacity 3.2 cu ft, Overall Height 59 7/8 in, Overall Width 23 3/4 in, Overall Depth 28 3/4 in, Color Silver, Energy Star Compliant Yes, Number of Shelves 4, Defrost Automatic, Number of Doors 2, Includes Ice Maker No, Includes Freezer Yes, Control Type Electronic, Cord Length 6 ft, Current 15 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.