Tee Tee, 1-1/2" Pipe, Socket Weld, Black Forged Steel, Class 3000

  • Mfr # 0362026007

  • Zoro # G5694324


product price:  $33.29
/ea

Key Features

Specific Fitting Shape
Tee
Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
1-1/2"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0362026007
Zoro #
G5694324
UPC #
690291091551
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1-1/2"
Pipe Size - Pipe Fitting
1-1/2 in
Outside Dia.
2-1/2"
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side C Nominal Pipe Size
1 1/2 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Pipe Size
1-1/2"

Details

Specific Fitting Shape
Tee
Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
Tee
Standards
ASME B16.11, ASTM A106
Temp. Range
-20 Degrees to 550 Degrees F
Number of Holes
3
Fitting Schedule/Class
Class 3000
Max. Pressure
1500 psi @ 150 Degrees F
Basic Pipe Fitting Shape
Tee
Pipe Fitting Schedule/Class
Class 3000
Saturated Steam Pressure
300 psi @ 550 Degrees F
Specific Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Socket
Application
Natural Gas, Oil
Fitting Side C Gender
Female
Color
Black
Maximum Operating Pressure
1,500 psi @ 150 Degrees F
Fitting Side B Gender
Female
For Pipe Schedule
80
Fitting Side A Type
Socket
Fitting Side C Type
Socket
Fitting Side A Gender
Female
Includes Seal
No

Description

Tee, Body Material Forged Steel, Class 3000, Pipe Size 1-1/2 In., Connection Type Socket Weld, Max. Pressure 3000 psi, Outside Dia. 2-1/2 In., Number of Holes 3, Standards ASME B16.11

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.