Float Valve Assembly, Double, Size 3 In.

  • Mfr # 327SA/IB

  • Zoro # G5695234


product price:  $2,383.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3"
Float Size
8"
Connection Type
NPT
Body Material
Iron
Float Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
327SA/IB
Zoro #
G5695234
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3"
Float Size
8"
Rod Length
18 in
Float Dia.
8"
Size
3"
Nominal Valve Size
3 in
Connection Size - Side 2
3 in
Connection Size - Side 1
3 in
Float Diameter
8 in

Details

Item
Float Valve
Connection Type
NPT
Body Material
Iron
Float Material
Stainless Steel
Valve Flow - Flow (1)
87 gpm
Valve Flow - Pressure (1)
1 psi
Valve Flow - Pressure (2)
40 psi
Features
Automatic Control
Temperature Range
35 to 406 Degrees F
Max. Temp.
35 Degrees to 406 Degrees F
Mounting
Horizontal Piping
Valve Flow - Flow (2)
556 gpm
Includes
and Ball, Lever, Rod
Rod Material
Brass
Max. Pressure
50 psi
Valve Material
Iron
Style
Type 27, Angle
Rod Thread
3/8 in -16
Seat
Double
Flow Rate
556 gpm @ 40 psi, 87 gpm @ 1 psi
Includes Float and Rod
Float and Rod Included
Seat Style
Double Seated
For Media
Chemicals, Oil, Water
Operating Temperature - Maximum
406 Degrees F
Maximum Pressure - Operating
50 psi
Arm Adjustability
Adjustable
Float Shape
Cylindrical
Valve Body Style
Angle
Valve Series
27

Description

Float Valve Assembly, Mounting Horizontal Piping, Size 3 in, Connection Type NPT, Rod Thread 3/8 In.-16, Rod Length 18 in, Rod Material Brass, Body Material Iron, Valve Flow - Pressure (1) 1 psi, Valve Flow - Flow (1) 87 gpm, Valve Flow - Pressure (2) 40 psi, Valve Flow - Flow (2) 556 gpm, Max. Pressure 50 psi, Max. Temp. 35 Degrees to 406 Degrees F, Features Automatic Control, Compliance N/A, Includes and Ball, Lever, Rod, Valve Material Iron, Float Material Stainless Steel, Float Size 8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.