Women's Athletic Shoe, Steel Toe, Suede Upper, Rubber Outsole, Lace Up, Navy Blue, 9 1/2 M

  • Mfr # RB195

  • Zoro # G5698874


product price:  $111.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB195
Zoro #
G5698874
UPC #
690774133068
Country of Origin
China

Dimensions

Footwear Width
M
Size
9 1/2
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
9 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Suede
Toe Type
Steel
Color
Navy Blue
Footwear Closure Type
Lace Up
Wide Toe Cap
No
Non-Marking Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
100 Degrees F
Removable Insole
Yes
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Leather
Upper Boot Material
All Leather
Footwear Shank Type
None
Insulated
No
Chain Saw Cut Resistant
No
Midsole Material
EVA
ASTM Footwear Class
F2413-11 I/75 C/75
Oil Resisting Sole
No
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Dry
1.03
Mark II Slip Test Results- Dairy Tile Oily Wet
0.10
Style Number
RB195
Insole System
EVA
Ninety Degree Heel
No
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Siped
Chemical Resisting Sole
No
Liner Material
Mesh, Nylon
Puncture Resistant Insole
No
Predominant Footwear Color
Navy
Mark II Slip Test Results- Dairy Tile Oily
0.11
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.73
Static Dissipative
No
Footwear Construction Type
Cemented
Completely Non Metallic
No
Resists
Oils, Slips
Closure Type
Tie
Safety Criteria
Best Slip-Resistance, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Steel Toe
Series
RB195
Metatarsal Guard Style
None
Slip Resistant
Yes
Non-Marking Upper
Yes
Heat Resistant
No
Heel Style
Flat Heel
Upper Color
Blue
Slip-Resistance Value - Mark II - Oily
0.11
Heel Definition
Flat Heel
Insole Material
EVA
Slip-Resistance Value - Mark II - Wet
0.73
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.1
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Dry
1.03
Toe Cap Material
Steel
Closure
Lace Up
All-Leather Upper
Yes
Style Family
Athletic Shoe
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Women's
Oil-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
Upper Material (PRINT)
Suede
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Navy Blue, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number RB195

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.