Painter's Tape, 1/8 in W x 1/8 in L, 6.7 mil Thick, Green, Rubber Adhesive, 10 PK

  • Mfr # 233+/401+

  • Zoro # G5704885


product price:  $31.59
/pk 10, $3.16/ea

Key Features

Tape Color
Green
Tape Length
1/8 in
Tape Width
1/8 in
Material
Adhesive: Rubber; Backing: Crepe Paper
Tape Adhesive
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
233+/401+
Zoro #
G5704885
UPC #
888519062272
Country of Origin
Canada

Dimensions

Tape Length
1/8 in
Tape Width
1/8 in
Tape Thickness
6.7 mil
Tape Core Diameter
3 in
Imperial Tape Shape Diameter
1/8 in
Metric Tape Shape Diameter
3.2 mm

Details

Item
Painter's Tape
Tape Color
Green
Material
Adhesive: Rubber; Backing: Crepe Paper
Tape Adhesive
Rubber
Tape Elongation
10 %
Performance Temperature
Up to 250 Degrees F
Clean Removal Time
Not Rated
Type
Circles on A Sheet
Tape Tensile Strength
25 lb/in
Max. Tape Performance Temp.
250 Degrees F
Number of Tabs per Sheet
100
Tape Shape
Circle
Tape Backing Material
Crepe Paper
Duct Tape Adhesive
Rubber
Rolls/Case
10
Standards
ASTM, ASTM D6123, CID, PPP
Series
233+
Tape Adhesive Strength
38 oz/in
Min. Tape Performance Temp.
Not Rated
Number of Adhesive Sides
1
Temperature Range
Up to 250 Degrees F
Minimum Tape Performance Temperature
Not Rated
Environment
Indoor
Tape Backing Construction
Paper
Tape Brand
3M(TM)
Surface Compatibility
ABS, Acrylic, Composites, Glass, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints, Wood
Sub-Brand
Scotch
Tape Adhesive Format
Single-Sided
Adhesion to Steel
36 oz/in
Specifications Met
ASTM, CID, PPP
Tape Adhesive Material
Rubber
Tape Sub-Type
Painter's Tape Discs
Product Form
Pre-Cut
Tape Type
Painter's Tape
Tape Resistance Properties
Heat-Resistant, Humidity-Resistant, Moisture-Resistant, UV-Resistant
Maximum Tape Performance Temperature
250 Degrees F
Brand and Series
3M Scotch 233+
Common Industry
Assembly and Manufacturing, Automotive, Aviation, Metalworking, Warehouse

Description

Adhesion to Steel 36 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Rated, Common Industry Assembly and Manufacturing, Automotive, Aviation, Metalworking, Warehouse, Indoor, Imperial Tape Length Not Applicable, Imperial Tape Width Not Applicable, Maximum Tape Performance Temperature 250 Degrees F, Minimum Tape Performance Temperature Not Rated, Pre-Cut, Series 233+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.