Split Lock Washer, For Screw Size 1-1/8 in Steel, Zinc Plated Finish, 5 PK

  • Mfr # U37183.112.0001

  • Zoro # G5705831


product price:  $22.79
/pk 5, $4.56/ea

Key Features

Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.345 in
Maximum Thickness
0.345 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U37183.112.0001
Zoro #
G5705831
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1-1/8 in
Outside Diameter
1.903 in
Minimum Thickness
0.345 in
Maximum Thickness
0.345 in
Inside Diameter
1.129 in
Outside Diameter Tolerance
1.903 in
Inside Diameter Tolerance
1.129 in to 1.163 in
Bearing Width - Minimum
1/4 in
Minimum Inside Diameter
1 1/8 in
Section Width - Minimum
23/64 in
Outside Diameter - Maximum
1 29/32 in
Inside Diameter - Maximum
1 5/32 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Grade 2
Color
Silver
Thickness Tolerance
0.345 in
Rockwell Hardness
C38
RoHS Compliant
RoHS Compliant
Made in North America
Made in North America
Removable
Removable
Pack Size
Small Pack
Lock Washer Type
Split Lock
REACH Compliant
REACH Compliant
Dimensional Standards
ASME B18.22.1
Type
Split Lock Washer
Hardness
38 HRC
Washer Type
Heavy

Description

Split Lock Washer, Heavy, Steel, Finish Zinc, Fits Bolt Sizes 1-1/8 In., Inside Dia. 1.129 In., Outside Dia. 1.903 In., Thickness 0.345 In., Meets/Exceeds ASME B18.21.1, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.