Desk Mover, 600 lb. Cap, 16"D x 46"W x 10-3/4"H
Mfr # 30E991
Zoro # G5710397
product price:Â $448.99
/eaKey Features
Overall Height
42 3/4 in
Overall Width
46 in
Material
Iron Casting/Steel Tube
Load Capacity
600 lb
Caster Type
Swivel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30E991
Zoro #
G5710397
UPC #
190735243244
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
42 3/4 in
Overall Width
46 in
Caster Dia.
3 1/2 in
Raised Height
10 3/4 in
Lowered Height
5 1/2 in
Overall Depth
22 3/4 in
Platform Depth
16 in
Platform Width
46 in
Overall HxWxD
42 3/4 in x 46 in x 22 3/4 in
Details
Material
Iron Casting/Steel Tube
Load Capacity
600 lb
Item
Lift-and-Roll Desk & Furniture Dolly
Caster Type
Swivel
Caster Material
Hard Rubber
Frame Material
Steel
Caster/Wheel Configuration
(4) Swivel
Caster Wheel/Tread Material
Rubber
Platform Type
Open
Platform Surface
Plastic Coated
Description
Lift-and-Roll Desk & Furniture Dolly, Load Capacity 600 lb, Raised Height 10 3/4 in, Lowered Height 5 1/2 in, Platform Depth 16 in, Platform Width 46 in, Frame Material Steel, Platform Type Open, Caster/Wheel Configuration (4) Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.