Therma Level Gauge, 23"D, 12" Extn, 2"NPT

  • Mfr # H-2-23-12

  • Zoro # G5713766


product price:  $45.49
/ea

Key Features

Type
Convault250, Convault500
Drum Capacity
Convault250, Convault500
Tank Depth
23 in
Connection Size
2 in NPT
Calibration Unit Increments
1/8s of a tank
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H-2-23-12
Zoro #
G5713766
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
23 in
Connection Size
2 in NPT
Extension Length
12 in
Float Dia.
1 1/8 in
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
For Container Depth
23 in
Pipe Size
2 in
Float Diameter
1 1/8 in

Details

Type
Convault250, Convault500
Drum Capacity
Convault250, Convault500
Calibration Unit Increments
1/8s of a tank
Pressure Rating
70 psi
Calibration Unit Material
Plastic
Accuracy
1/8 of a Tank
Rivet Material
Brass
Rod Material
Galvanized Steel
Temp. Range
-20 Degrees to 120 Degrees F
Gasket Material
Duro Nitrile
Assembly Nut Material
HDPE
Item
Level Gauge
Bushing Material
Aluminum
Float Material
HDPE
Housing Material
Cellulose Acetate
Maximum Operating Pressure
70 psi
Minimum Temperature
-20 Degrees F
For Container Type
No Specific Style
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Graduation Marks
1/8 Increments, Empty, Full
Units of Measurement
Inches
Window Material
Cellulose Acetate
Thread Type
NPT
Seal Material
Nitrile Rubber
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Cost Effective Durable Design
Maximum Temperature
120 Degrees F
Thread Gender
Male
Standards
FL Approved
For Container Capacity
No Exact Capacity
Float Rod Material
Galvanized Steel
For Liquid Type
Diesel, Gasoline, Hydraulic Oil

Description

Level Gauge, Extension Length 12 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 23 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks 1/8 Increments, Empty, Full, Includes Not Applicable, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.