FS2430, Men's Oxford Shoe, 11.5, D, Leather, Copper

  • Mfr # FS2430

  • Zoro # G5725851


product price:  $153.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Copper
Style Number
FS2430
Series
FS2430
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2430
Zoro #
G5725851
UPC #
690774224360
Country of Origin
Multiple

Dimensions

Size
11.5
Footwear Width
D
Heel Height
Less Than 1/2 in
Width
D
Size (PRINT)
11 1/2

Details

Item
Oxford Shoe
Toe Type
Composite
Gender
Men's
Color
Copper
Style Number
FS2430
Series
FS2430
Waterproof
No
Closure Type
Tie
Oil Resisting Sole
Yes
Footwear Construction Type
Direct Attached
Puncture Resistant Insole
No
Insulated
No
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Conductive
No
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Outsole Material
TPU
Insole System
Removable F2A Dual Density PU
Completely Non Metallic
Yes
Static Dissipative
Yes
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.37
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
0.59
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Dry
0.75
ASTM Footwear Class
F2413-11 I/75 C/75
Upper Boot Material
All Leather
Metatarsal Guard
No
Footwear Sole Pattern
Textured and Siped
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
200 Degrees F
Predominant Footwear Color
Brown
Shank Material
Plastic
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
No
Standards
ASTM F2413
Footwear Shank Type
Plastic
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Non-Marking Sole
No
Footwear Style
Oxford Shoe
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
Liner Material
Mesh, Nylon
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Non-Marking Upper
Yes
Upper Color
Black, Brown
Heat Resistant
No
Slip Resistant
Yes
Heel Style
Flat Heel
Metatarsal Guard Style
None
Insole Technology
Dual Density, Foot Force(R) F2A Footbed, Removable
Toe Cap Material
Composite
Closure
Lace Up
All-Leather Upper
Yes
Construction
Direct Attached
Liner Technology
Cambrelle(R)
Slip-Resistance Value - Mark II - Wet
0.59
Style Family
Oxford Shoe
Slip-Resistance Value - Mark II - Oily
0.37
Slip-Resistance Value - Mark II - Dry
0.82
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Heel Definition
Flat Heel
Maximum Heat Rating
200 Degrees F
Liner Material (PRINT)
Mesh, Nylon
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Plastic
Outsole Material (PRINT)
TPU
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Copper, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative Yes, Style Number FS2430

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.