Chlorinated Detergent, Jug, Liquid, Light Yellow, 4 PK

  • Mfr # 246524

  • Zoro # G5732083


product price:  $105.99
/pk 4, $26.50/ea
Free Shipping & Returns

Key Features

Container Size
1 gal
Container Type
Jug
Fragrance
Bleach
Recommended Dilution
4 oz per 1 gal
Cleaner Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
246524
Zoro #
G5732083
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Chlorinated Detergent
Container Type
Jug
Fragrance
Bleach
Recommended Dilution
4 oz per 1 gal
Cleaner Form
Liquid
Primary Chemical
Bleach
Standards
USDA Certified
Color
Light Yellow
VOC Content
1%
Nonflammable
Yes
Dielectric Strength
Undetermined
Includes Chemical
Bleach
Cleaner Chemical Product Grouping
Degreasers
Flash Point
None
Net Weight
10.54 lb
Features
and Egg Processing Facilities, Breweries, Canneries, Dairies, Great For Use In: Bakeries, Poultry Plants, Recommended For Heavy Duty High Foaming Cleaning In Food Processing Facilities, Red Meat Processing, Seafood Processing Plants, Wineries
Application
Equipment/Machinery
For Use With
Use to clean processing equipment, floors, walls etc.
Series
ZEP FS Formula 4089
pH Level
13 to 14
Butyl Free
No
Plastic Safe
Yes
NSF Rating
Not Rated
Properties
Nonflammable, Plastic Safe
pH Value
Alkaline
Biodegradable
No
Chlorinated/Non Chlorinated
Chlorinated
Base Type
Water Based

Description

Chlorinated Detergent, Cleaner Chemical Product Grouping Degreasers, Jug, 1 gal, Net Weight 10.54 lb, Ready to Use/Concentrated Concentrated, Recommended Dilution 4 oz per 1 gal, Cleaner Form Liquid, VOC Content 1 Percent, Nonflammable Yes, Biodegradable No, Butyl Free No, Plastic Safe Yes, Chlorinated/Non Chlorinated Chlorinated, Dielectric Strength Undetermined, Application Equipment/Machinery, pH Value Alkaline, pH Level 13 to 14, USDA Biobased, Primary Chemical Bleach

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.