Cleaners & Detergents, Aerosol Spray, Pine, 12 PK

  • Mfr # 28201

  • Zoro # G405736822


product price:  $133.99
/pk 12, $11.17/ea
Free Shipping & Returns

Key Features

Container Type
Aerosol Spray
Fragrance
Pine
Primary Chemical
Ethanol; Butane
Standards
EPA Reg. No. 498-134; EPA List N
Application
Floor Cleaner
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
28201
Zoro #
G405736822
UPC #
-
Country of Origin
United States

Dimensions

Size
18 oz

Details

Item
Cleaners & Detergents
Container Type
Aerosol Spray
Fragrance
Pine
Primary Chemical
Ethanol; Butane
Standards
EPA Reg. No. 498-134; EPA List N
Application
Floor Cleaner
Chemicals For Use On Surface
Hard, Non-Porous Surfaces
Degreaser Application
Soils; Waxes; Polymer Finishes
For Use On
Hard, Non-Porous Surfaces
Physical Form
Liquid
Net Weight
17.5 lbs
Cleaner Container Type
Aerosol Spray
Contains
18 oz

Description

Spray on, wipe off. Requires no rinsing, except on floor tiles to which subsequent finish will be applied. Removes soils and waxes from many hard surfaces. Excellent to use in combination with a floor machine or hand pad to remove old floor finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.