90 Degree Street Elbow 90 Degree Street Elbow, 2" Pipe, FNPT x MNPT, Black Forged Steel, Class 3000

  • Mfr # 0361109705

  • Zoro # G5733691


product price:  $86.49
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degree Street Elbow
Fitting Connection Type
FNPT x MNPT
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
2"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0361109705
Zoro #
G5733691
UPC #
690291088285
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
2"
Pipe Size - Pipe Fitting
2 in
Outside Dia.
3-5/16"
Fitting Side A Nominal Pipe Size
2 in
Pipe Size
2"
Fitting Side B Nominal Pipe Size
2 in

Details

Specific Fitting Shape
90 Degree Street Elbow
Fitting Connection Type
FNPT x MNPT
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
90 Degree Street Elbow
Standards
ASME B16.11, B1.20.1, ASTM A106
Pipe Fitting Schedule/Class
Class 3000
Specific Pipe Fitting Shape
90 Degree Street Elbow
Basic Pipe Fitting Material
Metal
Number of Holes
2
Basic Pipe Fitting Shape
Elbow
Max. Pressure
1500 psi @ 150 Degrees F
Temp. Range
-20 Degrees to 550 Degrees F
Saturated Steam Pressure
300 psi @ 550 Degrees F
Fitting Schedule/Class
Class 3000
Color
Black
For Pipe Schedule
160
Includes Seal
No
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Male
Fitting Side A Type
NPT
Maximum Operating Pressure
1,500 psi @ 150 Degrees F
Application
Natural Gas, Oil
Fitting Side B Type
NPT

Description

90 Degrees Elbow, Steel, Class Class 3000, For Pipe Schedule Schedule 160, 2 in, Female, Threaded, 2 in, Male, Threaded, 1,500 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.