Flat Washer, For Screw Size 5/8" , Stainless Steel Plain Finish, 25 PK

  • Mfr # U55410.062.0003

  • Zoro # G5735046


product price:  $36.99
/pk 25, $1.48/ea

Key Features

Material
Stainless Steel
Finish
Plain
For Screw Size
5/8"
Outside Diameter
1 3/4 in
Minimum Thickness
0.109 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U55410.062.0003
Zoro #
G5735046
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
5/8"
Outside Diameter
1 3/4 in
Minimum Thickness
0.109 in
Maximum Thickness
0.109 in
Inside Diameter
0.688 in

Details

Item
Flat Washer
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.22.1
System of Measurement
Inch
Type
Flat Washer
Material Grade/Class
316
Dimensional Standards
ASME B18.22.1
Pack Size
Small Pack

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size 5/8 in, Inside Diameter 0.688 in, Outside Diameter 1 3/4 in, Maximum Thickness 0.109 in, System of Measurement Inch, Minimum Thickness 0.109 in, Pack Size Small Pack, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.