One-Hole Compression Lug, 2 AWG Max, 1/4 in Stud, Standard Barrel, Copper, Brown, 25 PK

  • Mfr # 30022

  • Zoro # G5739763


product price:  $195.92
/pk 25, $7.84/ea
Free Shipping & Returns

Key Features

For Wire Size
2 AWG
For Conductor Material
Copper
For Stud Size
1/4 in
Material
Copper
Barrel Size
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30022
Zoro #
G5739763
UPC #
00054007124771
Country of Origin
Chile

Dimensions

For Wire Size
2 AWG
For Stud Size
1/4 in
Barrel Size
Standard
Tongue Width
0.63 in
Length
1.97"
Cable Size
2 AWG
Width
0.63"
Barrel Length
Standard
Length (Straight Wireway)
1.97 in
Tongue Length
0.89 in
Barrel Outside Diameter
0.42 in
Overall Width
0.63 in
Overall Length
1.97 in
Barrel Inside Diameter
0.3 in
For Stranded Copper Wire Size - Maximum
2 AWG

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
No
Die Code
10
Color Code
Brown
Standards
CSA Certified, UL Listed
Peep Hole
No
Connector Type
Standard Barrel
Plate Material
Tin
Tongue Style
Standard
Hole Center to End
0.37 in
Special Features
Corrosion Resistance, Good Conductivity, Reliable Performance, Secure Fit
Maximum Voltage
35 kV AC
RoHS Compliant
Yes
Contact Finish
Tin
Termination Style
Crimp
Barrel Style
Chamfered
For Wire Type
Stranded
Center of Hole to End of Pad
0.37 in
Connector Description
One Hole
Maximum Operating Voltage
35 kV
For Use With
Copper Conductor Only
Product Series
30000
Number of Stud Holes
1
Lug Type
Compression Lugs
Number of Holes
1

Description

Compression Lugs, Barrel Size Standard, Color Code Brown, Die Code 10, Tongue Angle Straight, Tongue Width 0.63 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Maximum 2 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV, Termination Style Crimp, Standards CSA Certified, UL Listed, Number of Holes 1, RoHS Compliant Yes, Barrel Inside Diameter 0.3 in, Barrel Outside Diameter 0.42 in, Barrel Style Chamfered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.