Pipe Marker, Water, Yellow, 8 In or Greater

  • Mfr # 5787-HPHV

  • Zoro # G5751304


product price:  $42.75
/ea

Key Features

Width
24 in
Thickness
0.005 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5787-HPHV
Zoro #
G5751304
UPC #
754473597757
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.005 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Length
32 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Water
Material
Plastic
Legend Color
Black
Marker Attachment Style
Fiberglass Carrier
Operating Temp. Range
0 Degrees F
Legend Alpha Range
T to Z
Self-Adhesive
Yes
Fits Pipe O.D.
8 in and Larger
Language
English
Flow Direction Arrow
Left
Pipe Marker Subject Matter
Water
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 to 8 yr
Maximum Service Temperature
230 Degrees F
NFPA 99, CGA C-9
No
Humidity Resistant
No
Glow In The Dark
No
Chemical Resistant
Yes
Legend Text Color
Black
ANSI/ASME A13.1
Yes
Minimum Pipe O.D.
8 in
Water Resistant
No
Minimum Service Temperature
-40 Degrees F
Weather Resistant
No
Number of Pipe Markers
1
Pipe Marker Legend
Water
Pipe Marker Package Type
Each
UV Resistant
No
Abrasion Resistant
Yes
Minimum Application Temperature
0 Degrees F
Protective Coating
No Protective Coating
Pipe Marker Material
Plastic
Printed Language
English
ISO 14726
No
Pipe Marker Mounting Style
Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers

Description

Pipe Marker, Pipe Marker Mounting Style Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers, Pipe Marker Legend Water, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows With

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.