File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk100

  • Mfr # PFX74520

  • Zoro # G5752424


product price:  $37.35
/pk 100, $0.37/ea

Key Features

Width
11 in
Color
Manila
Tab Type
Top Tab
Material
11-pt Manila
Size
Letter
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PFX74520
Zoro #
G5752424
UPC #
-
Country of Origin
Mexico

Dimensions

Width
11 in
Size
Letter
Height
8 1/2 in
File Folder Height
9.5"
File Folder Width
11.63"
File Folder Size Type
Letter
Overall Width
11 in
Paper Size
Letter
Outside Width
11.63 in
File Size
Letter

Details

Item
Recycled File Folders
Color
Manila
Tab Type
Top Tab
Material
11-pt Manila
Tab Cut
1/3-Cut
Tab Position
Assorted
Features
Expansion-Scored Bottom
File Tab Material
11-pt Manila
File Folder Material
11-pt Manila
File Tab Cut
1/3-Cut
File Folder Color
Manila
File Tab Style
Top Tab
File Folder Expansion
0.75"
File Tab Position
Assorted
File Tab Color
Manila
Product Type
File Folders
Tab Location
Top

Description

File Folders, Size Letter, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 11 in, Color Manila, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.