
FOLDER, CLSF, ET, 2DIV, LGL, LGN, 10PK
Mfr # 23324
Zoro # G423365691
product price:Â $112.99
/pk 10, $11.30/ea
Free Shipping & Returns
Key Features
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Divider Thickness
17 pt
Material
Pressboard, Tyvek
Thickness
25 pt
Color
Light Green
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
23324
Zoro #
G423365691
UPC #
78787233249
Country of Origin
Mexico
Dimensions
Divider Thickness
17 pt
Thickness
25 pt
Sheet Size
8-1/2 in x 14 in
Details
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Material
Pressboard, Tyvek
Item
Classification Folder
Color
Light Green
Features
Tear Resistant, Rip Resistant, Reinforced Gusset
Divider Material
Kraft
Fastener Capacity
2 in
Number of Dividers
2
Description
Classification folders with 1 divider, For use in shelf filing system, Dividers are made of durable, 17 point Kraft stock with 1in capacity, Reinforced, rip-proof tape gussets to prevent ripping and tearing, 25 point pressboard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.