Split Lock Washer, For Screw Size 1 in Steel, Zinc Plated Finish, 5 PK

  • Mfr # U37171.100.0001

  • Zoro # G5758356


product price:  $5.15
/pk 5, $1.03/ea

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
1 in
Minimum Thickness
0.33 in
Maximum Thickness
0.33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U37171.100.0001
Zoro #
G5758356
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1 in
Outside Diameter
1.794 in
Minimum Thickness
0.33 in
Maximum Thickness
0.33 in
Inside Diameter
1.003 in
Section Width - Minimum
23/64 in
Inside Diameter - Maximum
1 1/32 in
Minimum Inside Diameter
1 in
Bearing Width - Minimum
1/4 in
Outside Diameter - Maximum
1 51/64 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Rockwell Hardness
C38
Lock Washer Type
Split Lock
Pack Size
Small Pack
Dimensional Standards
ASME B18.21.1
Type
Split Lock Washer
Hardness
38 HRC
Washer Type
Extra Duty

Description

Split Lock Washer, Extra Duty, Steel, Finish Zinc, Fits Bolt Sizes 1 In., Inside Dia. 1.003 In., Outside Dia. 1.794 In., Thickness 0.33 In., Rockwell Hardness C38 to C46, Meets/Exceeds ASME B18.21.1, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.