Laundry Cart, Black, 3.4 cu. ft.

  • Mfr # G27-BKX-W2A-5UNN

  • Zoro # G5760641


product price:  $456.99
/ea
Free Shipping & Returns

Key Features

Item - Laundry Carts
Laundry Cart
Number of Compartments
1
Cubic Foot Capacity
3.4 cu ft
Load Capacity
600 lb
Laundry Cart Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G27-BKX-W2A-5UNN
Zoro #
G5760641
UPC #
843977102724
Country of Origin
United States

Dimensions

Overall Length
26 in
Overall Width
21 in
Overall Height
70 1/2 in
Caster Dia.
5 in
Caster Size
5"
Height (In.)
65-1/2
Width (In.)
21
Basket Width
21 in
Basket Length
26 in
Caster Diameter
4 in
Basket Height
10 3/4 in

Details

Item - Laundry Carts
Laundry Cart
Number of Compartments
1
Cubic Foot Capacity
3.4 cu ft
Load Capacity
600 lb
Laundry Cart Frame Material
Steel
Laundry Container Material
Steel Wire
Color
Black
Material
Wire
Volume Capacity
3.4 cu. ft.
Caster Type
(4) Swivel
Item
Laundry Cart
Includes
Wire Basket
Caster Configuration
(4) Swivel
Caster Material
Polyurethane
Basket Volume
3.4 cu ft
Weight Capacity
600 lb
Basket Material
Steel Wire
Frame Material
Steel
Garment Hanger Style
Double
Includes Garment Hanger
Garment Hanger Included

Description

Laundry Cart, Length (In.) 26, Height (In.) 65-1/2, Width (In.) 21, Capacity (Gal.) 49, Material Wire, Color Black, Includes Wire Basket and Garment Hanger, 4 Swivel Casters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.