Split Lock Washer, For Screw Size #10 Silicon Bronze, Plain Finish, 100 PK

  • Mfr # U43150.019.0001

  • Zoro # G5762066


product price:  $19.15
/pk 100, $0.19/ea

Key Features

Material
Silicon Bronze
Finish
Plain
Outside Diameter
0.334 in
Minimum Thickness
0.047 in
Maximum Thickness
0.047 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U43150.019.0001
Zoro #
G5762066
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
#10
Outside Diameter
0.334 in
Minimum Thickness
0.047 in
Maximum Thickness
0.047 in
Inside Diameter
0.193 in
Outside Diameter - Maximum
21/64 in
Section Width - Minimum
1/16 in
Minimum Inside Diameter
3/16 in
Inside Diameter - Maximum
13/64 in
Bearing Width - Minimum
3/64 in

Details

Item
Split Lock Washer
Material
Silicon Bronze
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Color
Plain
Rockwell Hardness
B90
Lock Washer Type
Split Lock
Pack Size
Small Pack
Dimensional Standards
ASME B18.21.1
Type
Standard

Description

Split Lock Washer, Standard, Silicon Bronze, Fits Bolt Sizes #10, Inside Dia. 0.193 In., Outside Dia. 0.334 In., Thickness 0.047 In., Color Plain, Meets/Exceeds ASME B18.21.1, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.