3-1/2" FNPT Galvanized Cap
Mfr # 0319900924
Zoro # G5764035
product price:Â $180.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Cap
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Cap
Fitting Connection Type
FNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0319900924
Zoro #
G5764035
UPC #
690291037351
Country of Origin
United States
Dimensions
Pipe Size - Pipe Fitting
3-1/2"
Pipe Size (Fittings)
3-1/2"
Nominal Pipe Size
3 1/2 in
Details
Item
Cap
Specific Fitting Shape
Cap
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Cap
Fitting Connection Type
FNPT
Standards
UL Listed, FM Approved, Meets ASME B16.3, ASTM A197
Max. Pressure
300 psi @ 150 Degrees F WOG
Saturated Steam Pressure
150 psi @ 350 Degrees F
Pipe Fitting Schedule/Class
Class 150
Temp. Range
-20 Degrees to 350 Degrees F
Specific Pipe Fitting Shape
Cap
Pipe Fitting Material
Malleable Iron
Plug Construction
Solid
Max. Steam Pressure
150 psi @ 350 Degrees F
Includes Seal
No
Maximum Operating Pressure
300 psi @ 150 Degrees F
Class
Class 150
Includes Pre-Applied Thread Sealant
No
Finish/Coating
Galvanized
Description
Cap, 3 1/2 in Nominal Pipe Size, Malleable Iron, Galvanized, A197, Class Not Applicable, For Pipe Schedule Schedule 40, Schedule 80, Threaded, Not Applicable Overall Length, 300 psi @ 150 Degrees F Maximum Operating Pressure, 150 psi @ 350 Degrees F Max. Steam Pressure, -20 Degrees to 350 Degrees F, Plug Construction Solid, Plug Drive Style Not Applicable, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.