Compression Lug Ring Tongue, 1/0 AWG Max, 3/8 in Stud, Short Barrel, Copper, Pink, 100 PK
Mfr # MC1/0-38RX
Zoro # G5765952
product price:Â $675.99
/pk 100, $6.76/ea
Free Shipping & Returns
Key Features
For Wire Size
1/0 AWG
For Conductor Material
Copper
For Stud Size
3/8 in
Material
Copper
Barrel Size
Short
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MC1/0-38RX
Zoro #
G5765952
UPC #
00054007091943
Country of Origin
United States
Dimensions
For Wire Size
1/0 AWG
For Stud Size
3/8 in
Barrel Size
Short
Tongue Width
0.75 in
Length
1.84"
Width
3/4"
Barrel Length
Short
Cable Size
1/0 AWG
Length (Straight Wireway)
1.9 in
Strip Length
5/8 in
Barrel Inside Diameter
0.41 in
For Stranded Copper Wire Size - Maximum
1/0 AWG
Overall Width
0.75 in
Tongue Length
1.25 in
Overall Length
1.84 in
Tongue Thickness
0.1 in
Description
Compression Lugs, Barrel Size Standard, Color Code Pink, Die Code 12, 99, Tongue Angle Straight, Tongue Width 0.75 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Maximum 1/0 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, Number of Holes 1, RoHS Compliant Yes, Barrel Inside Diameter 0.41 in, Barrel Style Seamless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.