Danger, DO NOT START ENGINE, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 479D37

  • Mfr # 479D37

  • Zoro # G5774848


product price:  $9.39
/ea

Key Features

Legend
DO NOT START ENGINE
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
479D37
Zoro #
G5774848
UPC #
00194484228491
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
DO NOT START ENGINE
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Header Legend Color
White
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header
Danger
Header Background Color
Black, Red, White
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Sign Header
Danger
Material Properties
Rigid
Anti-Slip Surface
No
Sign Legend Background Color
White
Sign Header Text Color
White
Maximum Service Temperature
168 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Text
Sign Header Background Color
Black, Red, White
Chemical Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Metal Detectable
No
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Sign Header Style
Text
State Specific Sign
No
Mounting Pattern
4 Corner
Number of Printed Sides
1
Minimum Service Temperature
-90 Degrees F
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Includes Mounting Hardware
No
Sign Legend
Do Not Start Engine
Corrosion Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Write on Surface
No
Sign Format
Traditional OSHA
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Start Engine, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.