1-1/4" FNPT Galvanized Cross

  • Mfr # 0311070403

  • Zoro # G5775971


product price:  $53.59
/ea

Key Features

Specific Fitting Shape
Cross
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Cross
Fitting Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0311070403
Zoro #
G5775971
UPC #
690291360152
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1-1/4"
Pipe Size - Pipe Fitting
1-1/4"
Fitting Side C Nominal Pipe Size
1 1/4 in
Fitting Side A Nominal Pipe Size
1 1/4 in
Pipe Size
1-1/4"
Fitting Side D Nominal Pipe Size
1 1/4 in
Fitting Side B Nominal Pipe Size
1 1/4 in

Details

Item
Cross
Specific Fitting Shape
Cross
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Cross
Fitting Connection Type
FNPT
Standards
ASTM A197, FM Approved, Meets ASME 16.3, UL Listed
Max. Pressure
300 psi @ 150 Degrees F WOG
Temp. Range
-20 Degrees to 350 Degrees F
Specific Pipe Fitting Shape
Cross
Saturated Steam Pressure
150 psi @ 350 Degrees F
Pipe Fitting Material
Malleable Iron
Pipe Fitting Schedule/Class
Class 150
Class
Class 150
Includes Seal
No
Color
Silver
Fitting Side B Type
NPT
Fitting Side C Gender
Female
Fitting Side D Type
NPT
Fitting Side B Gender
Female
Fitting Side D Gender
Female
Fitting Side C Type
NPT
For Pipe Schedule
40
Fitting Side A Type
NPT
Finish/Coating
Galvanized
Fitting Side A Gender
Female
Application
Air, Oil, Non-Potable Water
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
300 psi @ 150 Degrees F

Description

Cross, Body Material Galvanized Malleable Iron, Class 300, Pipe Size 1-1/4 In., Connection Type NPT, Max. Pressure 1500 psi at 150 Degrees F WOG, Saturated Steam Pressure 300 psi, Outside Dia. 3-7/8 In., Number of Holes 4, Temp. Range -20 Degrees to 150 Degrees F, Standards ASTM A-197, ASME 16.3

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.