Men's Badger Tall Rubber Boots, Plain Toe, 15 in Height, Black, 12

  • Mfr # 87151

  • Zoro # G5776173


product price:  $117.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Black
Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
87151
Zoro #
G5776173
UPC #
081138044654
Country of Origin
China

Dimensions

Size
12
Height
15 in
Footwear Width
M
Heel Height
1/2 in
Boot Height Adjustment
Standard Height

Details

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Black
Item
Tall Rubber Boots
Series
Badger
Upper Material
Half Rubber-Neoprene
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Agriculture, General Purpose, Municipal Services, Public Works, Transportation, Utilities
Shank Material
Steel
Completely Non Metallic
No
Style Number
87151
Puncture Resistant Insole
No
Insulated
No
Outsole Material
Rubber
Static Dissipative
No
Oil Resisting Sole
No
Midsole Material
Rubber
Waterproof Type
Vulcanization
Chain Saw Cut Resistant
No
Removable Insole
Yes
Footwear Sole Pattern
Cleated
Electrical Hazard Rated
No
Ninety Degree Heel
Yes
Footwear Closure Type
Pull-On
Metatarsal Guard
No
Safety Criteria
Defined Heel, Plain Toe, Waterproof
Insole Material
Polyurethane
Insole Color
Black
Max. Operating Temp.
120 Degrees F
Shoe Style
Knee
Footwear Brand
TINGLEY

Description

Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Cleated, Insulated No, Size 12, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.