Cut-Resistant Coated Gloves, Cut Level A6 , Polyurethane , Smooth , XL 1 PR

  • Mfr # 92743PUXL

  • Zoro # G5776804


product price:  $7.55
/pr
Sold in multiples of 12 for $90.60

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
92743PUXL
Zoro #
G5776804
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL
Thickness
13 gauge
Size - Numeric
10

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
5
Series
CutPro w/HyperMax Shell
Cuff Style
Knit
Glove Materials
HyperMax(TM)
Glove Construction
Seamless
Palm Material
HPPE,Polyurethane
ANSI/ISEA Puncture Level
3
Standards
ANSI/ISEA 105
Silicone-Free
No
Brand and Series
MCR Safety Cut Pro(R) 92743PU
Latex-Free
No

Description

Knit Gloves, ANSI/ISEA Cut Level A6, Knit Material HyperMax(TM), ANSI/ISEA Abrasion Level 5, Glove Coating Cover Palm, Glove Performance High Dexterity, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.