Filament Tape, Rubber Adhesive, 55m L, PK24

  • Mfr # TC389-48MM X 55M (24PK)

  • Zoro # G5777538


product price:  $160.99
/pk 24, $6.71/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polypropylene
Reinforced Tape
Yes
Tape Adhesive
Rubber
Tape Thickness
4.5 mil
Tape Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC389-48MM X 55M (24PK)
Zoro #
G5777538
UPC #
888519403990
Country of Origin
China

Dimensions

Tape Thickness
4.5 mil
Tape Width
2 in
Tape Length
180 ft
Tape Core Diameter
3 in
Tape Roll Diameter
4.75 in
Imperial Tape Width
2 in
Imperial Tape Length
60 yd
Metric Tape Length
55 m
Metric Tape Width
48 mm

Details

Item
Strapping Tape
Tape Backing Material
Polypropylene
Reinforced Tape
Yes
Tape Adhesive
Rubber
Tape Shape
Continuous Roll
Tape Color
White
Min. Tape Performance Temp.
-10 Degrees F
Max. Tape Performance Temp.
150 Degrees F
Tape Tensile Strength
100 lb/in
Series
TC389
Tape Adhesive Strength
60 oz/in
Tape Elongation
3.7 %
Standards
FDA Indirect Contact CFR 21, 175.105, FDA Indirect Contact CFR 21, 177.1520
Duct Tape Adhesive
Rubber
Tape Strength Rating
Light Duty
Package Configuration
Box
Shelf Life
12 mo
Recycled Cardboard Capable
Not Recycled Cardboard Capable
Tape Application
Hand

Description

White, Tape Adhesive Rubber, Tape Application Hand, Tape Strength Rating Light Duty, Tape Tensile Strength 100 lb/in, Tape Thickness 4.5 mil, Imperial Tape Length 60 yd, Imperial Tape Width 2 in, Metric Tape Length 55 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -10 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Strapping Tape, Message Not Applicable, Package Configuration Box, Series TC389, Shelf Life 12 mo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.