Painter's Tape, 1/4 in W x 60 yd L, 5.7 mil Thick, Blue, Rubber Adhesive

  • Mfr # TC27-0.25" X 60YD

  • Zoro # G5778168


product price:  $3.15
/ea

Key Features

Tape Color
Blue
Tape Length
60 yd
Tape Width
1/4 in
Tape Adhesive
Rubber
Tape Thickness
5.7 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC27-0.25" X 60YD
Zoro #
G5778168
UPC #
888519404263
Country of Origin
Taiwan, Province of China

Dimensions

Tape Length
60 yd
Tape Width
1/4 in
Tape Thickness
5.7 mil
Tape Core Diameter
3 in
Imperial Tape Width
0.3 in
Metric Tape Width
6.4 mm
Imperial Tape Length
60 yd
Metric Tape Length
55 m

Details

Item
Painter's Tape
Tape Color
Blue
Tape Adhesive
Rubber
Tape Elongation
0 %
Tape Tensile Strength
27 lb/in
Min. Tape Performance Temp.
50 Degrees F
Tape Backing Material
Crepe Paper
Series
TC27
Max. Tape Performance Temp.
200 Degrees F
Tape Shape
Continuous Roll
Clean Removal Time
14 day
Tape Adhesive Strength
34 oz/in
Duct Tape Adhesive
Rubber
Number of Adhesive Sides
1
Tape Sub-Type
Multi-Surface Painter's Tape
Temperature Range
50 Degrees to 200 Degrees F
Maximum Tape Performance Temperature
200 Degrees F
Tape Type
Painter's Tape
Surface Compatibility
Glass, Metal, Powder Coated Paints, Wood
Tape Adhesive Format
Single-Sided
Tape Brand
Approved Vendor
Product Form
Continuous Roll
Tape Backing Construction
Paper
Tape Adhesive Material
Rubber
Environment
Indoor
Minimum Tape Performance Temperature
50 Degrees F
Brand and Series
GRAINGER APPROVED TC27
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair
Adhesion to Steel
34 oz/in

Description

Adhesion to Steel 34 oz/in, Tape Brand Approved Vendor, Clean Removal Time 14 day, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Indoor, Imperial Tape Length 60 yd, Imperial Tape Width 0.3 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series TC27, Surface Compatibility Glass, Metal, Powder Coated Paints, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.