Mixing Nozzle, EPX, 3 5/8 in Long, For 1:1 / 2:1 Mixing Ratios
Mfr # 7100104991
Zoro # G5779315
product price:Â $5.29
/eaKey Features
Application
For Dispensing and Mixing Two-Component Epoxy
Mixing Ratio
1:1, 2:1
Material
Plastic
For Use With
50 mL Duo-Pak Cartridges, EPX Plus II Applicator
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100104991
Zoro #
G5779315
UPC #
00076308864347
Country of Origin
Switzerland
Dimensions
Overall Length
3 5/8 in
Details
Item
Mixing Nozzle
Application
For Dispensing and Mixing Two-Component Epoxy
Mixing Ratio
1:1, 2:1
Material
Plastic
For Use With
50 mL Duo-Pak Cartridges, EPX Plus II Applicator
Color
Green
Characteristics
Cuttable Tip, Square Design
Type
Dual Manual
Nozzle Type
Stepped Taper
Series
EPX
Product Type
Mixing Nozzle
Number of Elements
15
Connection Type
Luer-Lock
Features
Easy to Replace with New Nozzle, Minimize Adhesive Waste, Provides Thorough Mixing and Precise Placement, Tapered Tip Can Be Cut for Precise Bead Size
Sub-Brand
Scotch-Weld
Description
Mixing Nozzle, Color Green, Connection Type Luer-Lock, For Use With 50 mL Duo-Pak Cartridges, EPX Plus II Applicator, Material Plastic, Product Type Mixing Nozzle, Mixing Ratio 1:1, 2:1, Series EPX, Overall Length 3 5/8 in, Number of Elements 15, Nozzle Type Stepped Taper, Features Easy to Replace with New Nozzle, Minimize Adhesive Waste, Provides Thorough Mixing and Precise Placement, Tapered Tip Can Be Cut for Precise Bead Size, Sub-Brand Scotch-Weld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.