SecureFit Safety Helmet, Front Brim, Type 1, Class C, Vented, Ractchet (6-point), White
Mfr # X5001V-ANSI
Zoro # G5779385
product price:Â $109.99
/ea
Free Shipping & Returns
Key Features
Head Protection Style
Front Brim
Head Protection Material
ABS
Fits Hat Size
One Size Fits Most
Series
X5000
Suspension Adjustment Type
Ratchet
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
X5001V-ANSI
Zoro #
G5779385
UPC #
-
Country of Origin
Poland
Dimensions
Fits Hat Size
One Size Fits Most
Details
Item
Vented Hard Hat
Head Protection Style
Front Brim
Head Protection Material
ABS
Series
X5000
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Color
White
Head Protection Venting
Yes
Standards
ANSI Z89.1
Hard Hat ANSI Type
1
Accessory Slots
Yes
Head Protection Graphics
No Graphics
ANSI Classification
Type 1, Class C
Hard Hat ANSI Class
C
ANSI Electrical Class
C
ANSI Impact Type
1
Includes
Replaceable Brow Pad, Uvicator
Graphics
None
Application
Any Commercial Trade That Works At Height, Construction, Manufacturing, Oil, Gas and Wind Utilities, Forestry, Telecommunication
Accessory Mounting Options
Side-Slots
High-Visibility
No
Head Protection Brand
3M
Description
Hard Hat, ANSI Classification Type 1, Class C, Head Protection Style Climbing, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color White, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material ABS, Accessory Mounting Options Side-Slots, Head Protection Venting Yes, High-Visibility Not High-Visibility, Standards ANSI Z89.1, Series SecureFit(TM) X5000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.