Flat Washer, For Screw Size 3/4" , Stainless Steel Plain Finish, 20 PK

  • Mfr # U51410.075.0004

  • Zoro # G5787555


product price:  $199.99
/pk 20, $10.00/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Plain
Outside Diameter
1 5/8 in
Minimum Thickness
0.25 in
Maximum Thickness
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U51410.075.0004
Zoro #
G5787555
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
3/4"
Outside Diameter
1 5/8 in
Minimum Thickness
0.25 in
Maximum Thickness
0.25 in
Inside Diameter
0.781 in

Details

Item
Flat Washer
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.22.1
System of Measurement
Inch
Type
Flat Washer
Pack Size
Small Pack
Material Grade/Class
18-8
Dimensional Standards
ASME B18.22.1

Description

Flat Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 3/4 in, Inside Diameter 0.781 in, Outside Diameter 1 5/8 in, Maximum Thickness 0.25 in, System of Measurement Inch, Minimum Thickness 0.25 in, Material Quality Standards Not Applicable, Pack Size Small Pack, Package Quantity 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.