Women's Athletic Shoe, Steel Toe, Suede Upper, Rubber Outsole, Lace Up, Navy Blue, 8 W

  • Mfr # RB195

  • Zoro # G5790136


product price:  $111.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB195
Zoro #
G5790136
UPC #
690774133167
Country of Origin
China

Dimensions

Footwear Width
W
Size
8
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
8

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Suede
Toe Type
Steel
Color
Navy Blue
Footwear Closure Type
Lace Up
Style Number
RB195
Ninety Degree Heel
No
Metal Chip Resisting Sole
No
Oil Resisting Sole
No
Non-Marking Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.11
Midsole Material
EVA
Predominant Footwear Color
Navy
Mark II Slip Test Results- Dairy Tile Dry
1.03
Upper Material Description
Leather
Removable Insole
Yes
Chemical Resisting Sole
No
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
100 Degrees F
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Wet
0.73
Wide Toe Cap
No
Footwear Shank Type
None
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Steel
Conductive
No
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
Standards
ASTM F2413
Insulated
No
Footwear Sole Pattern
Siped
Mark II Slip Test Results- Dairy Tile Oily Wet
0.10
CSA Footwear Standard
Not Specified
Insole System
EVA
Upper Boot Material
All Leather
Puncture Resistant Insole
No
Liner Material
Mesh, Nylon
Closure Type
Tie
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Steel Toe
Heel Style
Flat Heel
Series
RB195
Metatarsal Guard Style
None
Slip Resistant
Yes
Non-Marking Upper
Yes
Heat Resistant
No
Upper Color
Blue
Maximum Heat Rating
100 Degrees F
Heel Definition
Flat Heel
Closure
Lace Up
Insole Material
EVA
Style Family
Athletic Shoe
Toe Cap Material
Steel
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.11
Slip-Resistance Value - Mark II - Wet
0.73
Slip-Resistance Value - Mark II - Dry
1.03
Slip-Resistance Value - Mark II - Oily/Wet
0.1
All-Leather Upper
Yes
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Steel
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Suede
Gender (PRINT)
Women's
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Insole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
100 Degrees F
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Navy Blue, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number RB195

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.