Union Union, 1-1/4" Pipe, Socket Weld, Black Forged Steel, Class 3000
Mfr # 0362501405
Zoro # G5791563
product price:Â $45.97
/eaKey Features
Specific Fitting Shape
Union
Fitting Connection Type
Socket Weld
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
1-1/4"
Class
Class 3000
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0362501405
Zoro #
G5791563
UPC #
690291092657
Country of Origin
United States
Dimensions
Pipe Size (Fittings)
1-1/4"
Pipe Size - Pipe Fitting
1-1/4 in
Hex Size
2-25/32"
Outside Dia.
3-23/64"
Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Side B Nominal Pipe Size
1 1/4 in
Pipe Size
1-1/4"
Description
Union, Steel, Class Class 3000, For Pipe Schedule Schedule 160, 1 1/4 in, Female, Socket, 1 1/4 in, Female, Socket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.