Women's Athletic Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 8 M

  • Mfr # RB191

  • Zoro # G5794555


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB191
Zoro #
G5794555
UPC #
690774131743
Country of Origin
China

Dimensions

Footwear Width
M
Size
8
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
8

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Steel
Color
Black
Footwear Closure Type
Lace Up
CSA Footwear Standard
Not Specified
Footwear Shank Type
None
Conductive
No
Midsole Material
EVA
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.87
Mark II Slip Test Results- Dairy Tile Oily
0.58
Chemical Resisting Sole
Yes
Upper Boot Material
All Leather
Shank Material
Steel
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
EVA
Non-Marking Sole
No
Insulated
No
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Oily Wet
0.78
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Mesh, Nylon
Style Number
191
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Upper Material Description
Leather
Completely Non Metallic
No
Static Dissipative
No
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Dry
0.80
Metal Chip Resisting Sole
No
Wide Toe Cap
No
Footwear Sole Pattern
Siped
Footwear Construction Type
Cemented
Closure Type
Tie
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Upper Color
Black
Metatarsal Guard Style
None
Slip Resistant
Yes
Series
191
Heat Resistant
No
Heel Style
Flat Heel
Non-Marking Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.87
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.8
Construction
Cemented
Toe Cap Material
Steel
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.78
Maximum Heat Rating
Not Rated
Heel Definition
Flat Heel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.58
Style Family
Athletic Shoe
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Steel
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh, Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 191

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.