General Purpose Hand Truck, 52 In.

  • Mfr # HMK122G145

  • Zoro # G5803287


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Overall Height
52 in
Overall Width
20 1/2 in
Material
Aluminum
Color
Silver
Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HMK122G145
Zoro #
G5803287
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
52 in
Overall Width
20 1/2 in
Wheel Diameter
10 in
Overall Depth
18 1/2 in
Noseplate Width
18 in
Noseplate Depth
7 1/2 in
Nose Plate Depth
7 1/8 in
Nose Plate Width
18 in
Axle-Mounted Wheel Width
3 1/2 in
Nose Plate Thickness
5/16 in
Maximum Stack Height
44 in
Handle Height
48 in
Axle-Mounted Wheel Dia.
10 in
Nose Plate WxD
18 in x 7 1/8 in
Overall HxWxD
52 in x 20 1/2 in x 18 1/2 in
Axle Dia.
5/8 in

Details

Material
Aluminum
Color
Silver
Load Capacity
500 lb
Item
Corrosion-Resistant Modular Aluminum General Purpose Hand Truck
Wheel Type
Pneumatic
Handle Type
Continuous Frame Flow-Back
Assembled
No
Finish
Aluminum
Hand Truck Handle Type
Continuous Frame Flow-Back
Wheel Bearings
Sealed
Wheel Material
Steel
Caster/Wheel Configuration
(2) Axle-Mounted
For Surface Type
Any surface
Axle-Mounted Wheel Bearings
Ball Bearing
Weight
28 lb
Includes Wheel Fenders
Without Wheel Fenders
Includes Load Protector
Without Load Protector
Frame Material
Aluminum
Brake Type
No Caster Brake
Nose Plate Material
Aluminum
Includes Foot Assist
Without Foot Assist
Axle-Mounted Wheel/Tread Material
Rubber
Nose Plate Type
Solid Straight
Axle-Mounted Wheel Type
Pneumatic
Frame Type
Flat Back
Hub Position
Offset
Caster/Wheel Mounting Location
2-Wheel
Includes Stair Climber
Without Stair Climber
Non-Marking Axle-Mounted Wheels
No
Nose Plate Profile
Standard
Includes Lever Pushoff
Without Lever Pushoff

Description

General Purpose Hand Truck, Load Capacity 500 lb, Overall Depth 19 in, Overall Height 52 in, Overall Width 21 in, Nose Plate Depth 7 in, Nose Plate Width 18 in, Nose Plate Type Solid Straight, Without Wheel Fenders, Frame Type Flat Back, Handle Type Flow-Back, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Pneumatic, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Load Protector Without Load Protector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.