Polaris Multi-Tap Connector, 6 Port
Mfr # IPL4-6CB
Zoro # G5805057
product price: $62.35
/eaKey Features
Connector Type
Single-Sided Entry
For Wire Size
4 AWG
Number of Ports
6
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
IPL4-6CB
Zoro #
G5805057
UPC #
662381996770
Country of Origin
United States
Dimensions
For Wire Size
4 AWG
Hex Size
1/8 in
Overall Length
2.81 in
Length
2.81 in
Width
1.18 in
Min. Conductor Size
14 AWG
Stud Size
1/8 in
Max. Conductor Size
4 AWG
Length (Straight Wireway)
2.81 in
Overall Width
1.18 in
For Stranded Copper Wire Size - Minimum
14 AWG
Strip Length
11/16 in
For Stranded Copper Wire Size - Maximum
4 AWG
Min. Single Wire Size
12 AWG
Conductor Al Size Range
4-12 AWG
Conductor Cu Size Range
4-14 AWG
Max. Single Wire Size
4 AWG
Height
1.4 in
Hex Wrench Size
1/8
Maximum Single Wire Size
4 AWG
Minimum Wire Size
14 AWG
For Minimum Wire Size - Solid
14 AWG
Maximum Run Wire Size
4 AWG
Minimum Single Wire Size
12 AWG
For Minimum Wire Size - Stranded
14 AWG
Minimum Run Wire Size
14 AWG
Maximum Wire Size
4 AWG
Description
Multitap Connector, Body Material Aluminum, Color Clear, Finish Plastisol, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 4 AWG, Head Style Hex, Hex Size 1/8 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 6, UL 94 Flammability Rating Not Applicable, RoHS Compliant Yes, Standards cULus, UL 486A, UL 486B
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.