Polaris Multi-Tap Connector, 6 Port

  • Mfr # IPL250-3CB

  • Zoro # G5805075


product price:  $59.69
/ea

Key Features

Connector Type
Single-Sided Entry
For Wire Size
250 kcmil
Number of Ports
3
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPL250-3CB
Zoro #
G5805075
UPC #
662381368799
Country of Origin
United States

Dimensions

For Wire Size
250 kcmil
Hex Size
5/16 in
Width
2.03 in
Max. Single Wire Size
250 kcmil
Overall Length
2.93 in
Height
2-1/4 in
Min. Single Wire Size
6 AWG
Length
2.93 in
Max. Conductor Size
250 kcmil
Stud Size
5/16 in
Min. Conductor Size
6 AWG
Length (Straight Wireway)
2.93 in
Overall Width
2.03 in
Strip Length
1 3/8 in
For Stranded Copper Wire Size - Minimum
6 AWG
For Stranded Copper Wire Size - Maximum
250 kcmil
Conductor Cu Size Range
250 MCM-6 AWG
Hex Wrench Size
5/16
Conductor Al Size Range
250 MCM-6 AWG
Minimum Run Wire Size
6 AWG
Maximum Single Wire Size
250 kcmil
Minimum Wire Size
6 AWG
Maximum Tap Wire Size
250 kcmil
Maximum Run Wire Size
250 kcmil
Minimum Single Wire Size
6 AWG
For Minimum Wire Size - Solid
6 AWG
For Minimum Wire Size - Stranded
6 AWG
Maximum Wire Size
250 kcmil
Minimum Tap Wire Size
6 AWG

Details

Item
Insulated Multitap Connector
Connector Type
Single-Sided Entry
Number of Ports
3
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Insulation Material
Plastisol
Direct Burial Rated
No
Torque
360 in-lb
Head Style
Hex
Finish
Plastisol
Color
Clear
Maximum Operating Temperature
194 Degrees F
Standards
cULus, UL 486A, UL 486B
Application
Splice, Tap
Max. Voltage
600V AC/DC
Wire Type
Copper/Aluminum
Material
Aluminum
Max. Temp.
90°C
Screw Material
Aluminum
No. of Ports
3
Compatible with Product Type
Copper and Aluminum Conductors
Minimum Operating Temperature
-49 Degrees F
Special Features
Clear Design Allows for Optimal Conductor Placement and a More Secure Connection, Multiple Ul Listed Parallel Configurations Tested At Maximum Ampacities for Parallel Runs, Pre-Filled With Oxide Inhibitor to Prevent Corrosion and Provide a Low-Contact Resistance Connection, Removable Plugs Ensure Secure Entry Port Closure While Preventing Debris From Entering Connector, Smooth Exterior Finish and Rounded Corners Provide a More Comfortable Grip for Maximum Torque
Maximum Voltage
600 V
Tap Shape
L
RoHS Compliant
Yes
Current Rating
230 A (AL); 290 A (CU)
Temp Rating
90C, AL9CU
Ul Standard
UL 486A/B
Assortment
Clear Coated Pre-Insulated Connectors
Al Conductor Max Amp
230
Certifications
cULus
Wire Cable Class
Class B, Class C
Conductors Count
3
Max Torque
360
Conductor Type
Copper, Aluminum
Ul File No
E186991
Cu Conductor Max Amp
290
Env Temp
Cold Temperature rated to -45C
Maximum Tap Conductors
3
Maximum Run Conductors
3
Maximum Conductors
3

Description

Insulated Multitap Connector, Body Material Aluminum, Color Clear, Finish Plastisol, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 250 kcmil, Head Style Hex, Hex Size 5/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 3, RoHS Compliant Yes, Standards cULus, UL 486A, UL 486B, Compatible with Product Type Copper and Aluminum Conductors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.