Polaris Multi-Tap Connector, Insulated

  • Mfr # IT-4CB

  • Zoro # G5805547


product price:  $27.95
/ea

Key Features

Connector Type
Single-Sided Entry
For Wire Size
4 AWG
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IT-4CB
Zoro #
G5805547
UPC #
662381369130
Country of Origin
United States

Dimensions

For Wire Size
4 AWG
Hex Size
1/8 in
Height
1.2 in
Width
1.12 in
Length
1.07 in
Min. Single Wire Size
12 AWG
Overall Length
1.12 in
Max. Single Wire Size
4 AWG
Min. Conductor Size
14 AWG
Stud Size
1/8 in
Max. Conductor Size
4 AWG
Length (Straight Wireway)
1.07 in
Overall Width
1.18 in
For Stranded Copper Wire Size - Maximum
4 AWG
For Stranded Copper Wire Size - Minimum
14 AWG
Strip Length
11/16 in
Conductor Cu Size Range
4 AWG – 14 AWG
Conductor Al Size Range
4 AWG – 12 AWG
Hex Wrench Size
1/8
For Minimum Wire Size - Stranded
14 AWG
For Maximum Wire Size - Solid
4 AWG
For Minimum Wire Size - Solid
14 AWG
For Maximum Wire Size - Stranded
4 AWG

Details

Item
Insulated Multitap Connector
Connector Type
Single-Sided Entry
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Insulation Material
Plastisol
Direct Burial Rated
No
Torque
45 in-lb
Head Style
Hex
Finish
Plastisol
Color
Clear
Maximum Operating Temperature
194 Degrees F
Standards
cULus, UL 486A, UL 486B
Application
Splice
Wire Type
Copper/Aluminum
Max. Voltage
600V AC/DC
Series
IT
Max. Temp.
90°C
Material
Aluminum
Screw Material
Steel
No. of Ports
2
RoHS Compliant
Yes
Compatible with Product Type
Copper and Aluminum Conductors
Maximum Voltage
600 V
Special Features
Clear Design Allows for Optimal Conductor Placement and a More Secure Connection, Pre-Filled With Oxide Inhibitor to Prevent Corrosion and Provide a Low-Contact Resistance Connection, Removable Plugs Ensure Secure Entry Port Closure While Preventing Debris From Entering Connector, Smooth Exterior Finish and Rounded Corners Provide a More Comfortable Grip for Maximum Torque
Tap Shape
L
Minimum Operating Temperature
-49 Degrees F
Current Rating
75 A (AL); 95 A (CU)
Al Conductor Max Amp
75
Temp Rating
90C, AL9CU
Ul File No
E186991
Conductor Type
Copper, Aluminum
Certifications
cULus
Env Temp
Cold Temperature rated to -45C
Assortment
Clear Coated Pre-Insulated Connectors
Conductors Count
2
Max Torque
35
Wire Cable Class
Class B, Class C
Ul Standard
UL 486A/B
Cu Conductor Max Amp
95
Maximum Conductors
2
Current
75 A

Description

Insulated Multitap Connector, Body Material Aluminum, Color Clear, Finish Plastisol, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 4 AWG, Head Style Hex, Hex Size 1/8 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 2, RoHS Compliant Yes, Standards cULus, UL 486A, UL 486B, Compatible with Product Type Copper and Aluminum Conductors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.