
Toe Cap Overshoes, Composite Toe, 3 in Height, Ribbed Sole, Black, Orange, M
Mfr # T2GCOMPM
Zoro # G5806703
product price:Â $59.95
/prKey Features
Color
Black, Orange
Toe Type
Composite
Footwear Sole Pattern
Ribbed
Boot Height
3 in
Gender
Unisex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T2GCOMPM
Zoro #
G5806703
UPC #
628167376303
Country of Origin
Canada
Dimensions
Size
M
Boot Height
3 in
Fits Shoe Size
8 to 13
Details
Item
Toe Cap Overshoes
Color
Black, Orange
Toe Type
Composite
Footwear Sole Pattern
Ribbed
Gender
Unisex
Predominant Footwear Color
Black
Upper Material
PVC
Style Number
TOES2GOCOMP
Shoe Style
Foot
Insulated
No
Footwear Brand
IMPACTO
Description
Toe Cap, Foot, Footwear Sole Pattern Chevron, Toe Type Composite, Black, Orange, Fits Shoe Size 8 to 13, Style Number TOES2GOCOMP, Boot Height 3 in, Unisex, Size M, Waterproof Yes, Upper Material PVC, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.