2" x 1" FNPT Galvanized Reducer

  • Mfr # 0311089403

  • Zoro # G5817341


product price:  $33.19
/ea

Key Features

Specific Fitting Shape
Reducer
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Reducer
Fitting Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0311089403
Zoro #
G5817341
UPC #
690291348761
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
2" x 1"
Pipe Size - Pipe Fitting
2" x 1"
Pipe Size
2" x 1"
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
1 in

Details

Item
Reducer Coupling
Specific Fitting Shape
Reducer
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Reducer
Fitting Connection Type
FNPT
Standards
ASTM A197, FM Approved, Meets ASME B16.3, UL Listed
Max. Pressure
300 psi @ 150 Degrees F WOG
Pipe Fitting Material
Malleable Iron
Temp. Range
-20 Degrees to 350 Degrees F
Pipe Fitting Schedule/Class
Class 150
Saturated Steam Pressure
150 psi @ 350 Degrees F
Specific Pipe Fitting Shape
Reducer
Fitting Side A Gender
Female
Fitting Side B Gender
Female
Finish/Coating
Galvanized
Maximum Operating Pressure
300 psi @ 150 Degrees F
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
NPT
For Pipe Schedule
40
Application
Air, Oil, Non-Potable Water
Fitting Side A Type
NPT
Color
Silver
Includes Seal
No
Class
Class 150

Description

Straight, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule Schedule 40, 2 in, Female, Threaded, 1 in, Female, Threaded, 300 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.