Women's Athletic Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 6 1/2 W

  • Mfr # RB191

  • Zoro # G5817366


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB191
Zoro #
G5817366
UPC #
690774131842
Country of Origin
China

Dimensions

Footwear Width
W
Size
6 1/2
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
6 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Steel
Color
Black
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Wet
0.87
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.80
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
0.58
Liner Material
Mesh, Nylon
Oil Resisting Sole
Yes
Upper Boot Material
All Leather
Footwear Shank Type
None
Style Number
191
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Insole System
EVA
ASTM Footwear Class
F2413-11 I/75 C/75
Shank Material
Steel
Standards
ASTM F2413
Non Metallic Upper
Yes
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Max. Heat Rating
Not Rated
Metal Chip Resisting Sole
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.78
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
EVA
Chemical Resisting Sole
Yes
Conductive
No
Footwear Sole Pattern
Siped
CSA Footwear Standard
Not Specified
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Cemented
Upper Material Description
Leather
Predominant Footwear Color
Black
Non-Marking Sole
No
Resists
Oils, Slips
Closure Type
Tie
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Heat Resistant
No
Non-Marking Upper
Yes
Upper Color
Black
Slip Resistant
Yes
Metatarsal Guard Style
None
Heel Style
Flat Heel
Series
191
Toe Cap Material
Steel
Maximum Heat Rating
Not Rated
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.78
All-Leather Upper
Yes
Closure
Lace Up
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.87
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.58
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.8
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Steel
Gender (PRINT)
Women's
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number 191

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.