Notice, Keep Door Closed., 10 in W x 14 in H, Vertical Rectangle, Vinyl, 471Y45

  • Mfr # 471Y45

  • Zoro # G5819471


product price:  $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Legend
Keep Door Closed.
Sign Material
Vinyl
Height
14 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
471Y45
Zoro #
G5819471
UPC #
00194484166168
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Keep Door Closed.
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
ANSI Compliant
Yes
Header
Notice
Sign Background Color
White
Printed Language
English
Header Background Color
Blue
Header Legend Color
White
Legend Style
Symbol and Text
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Symbol and Text
Mirror Print
No
Sign Header
Notice
Sign Header Style
Text
Material Properties
Flexible
Corrosion Resistant
No
ANSI 969 Compliant
No
Sign Header Text Color
White
Metal Detectable
No
Includes Mounting Hardware
No
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Sign Header Background Color
Blue
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Adhesive Style
Permanent
Sign Legend Background Color
White
Write on Surface
No
Sign Legend
Keep Door Closed.
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Keep Door Closed., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.