Absorbent Pad, 27 gal, Oil-Based Liquids, White, Polypropylene, 100 PK (Discontinued)
- Mfr # 7187
- Zoro # G5829546
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7187
Zoro #
G5829546
UPC #
-
Country of Origin
Unknown
Dimensions
Length
18"
Width
16"
Details
Item
Absorbent Pad
Volume Absorbed per Pkg.
27 gal
Material
Polypropylene
Color
White
Perforations
Yes
Fluids Absorbed
Oil-Based Liquids
Standards
ASTM 726
Volume Absorbed Per Pkg.
27 gal.
Absorbency Weight
Heavy
Description
Fluids Absorbed Oil-Based Liquids, Volume Absorbed per Pkg. 27 gal, Material Polypropylene, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.