Union Union, 1-1/2" Pipe, FNPT, Black Forged Steel, Class 3000

  • Mfr # 0361501604

  • Zoro # G5829792


product price:  $60.19
/ea

Key Features

Specific Fitting Shape
Union
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
1-1/2"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0361501604
Zoro #
G5829792
UPC #
690291090943
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1-1/2"
Pipe Size - Pipe Fitting
1-1/2 in
Outside Dia.
3-23/64"
Hex Size
3-23/64"
Fitting Side B Nominal Pipe Size
1 1/2 in
Pipe Size
1-1/2"
Fitting Side A Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
Union
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
Union
Standards
ASME B16.11, ASTM A106, B1.20.1, MSS SP-83
Pipe Fitting Schedule/Class
Class 3000
Specific Pipe Fitting Shape
Union
Basic Pipe Fitting Shape
Union
Number of Holes
2
Fitting Schedule/Class
Class 3000
Temp. Range
-20 Degrees to 550 Degrees F
Max. Pressure
1500 psi @ 150 Degrees F
Saturated Steam Pressure
300 psi @ 550 Degrees F
Basic Pipe Fitting Material
Metal
Fitting Side B Gender
Female
For Pipe Schedule
160
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Color
Black
Application
Natural Gas, Oil
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Maximum Operating Pressure
1,500 psi @ 150 Degrees F
Fitting Side A Gender
Female

Description

Union, Steel, Class Class 3000, For Pipe Schedule Schedule 160, 1 1/2 in, Female, Threaded, 1 1/2 in, Female, Threaded, 1,500 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.