Chucking Reamer, No 23, 4 Flute, Cobalt

  • Mfr # 1433-#23

  • Zoro # G5873637


product price:  $25.69
/ea

Key Features

Size - Decimal
#23 - 0.1540
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1433-#23
Zoro #
G5873637
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
#23 - 0.1540
Flute Length
1 in
Size- Decimal
#23 (0.1540)
Shank Dia.
9/64 in
Dimension Type
Wire
Reamer Size
#23
Shank Size
0.1540"
Overall Length
4 in
Size
#23

Details

Item
Chucking Reamer
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Reamer Application
Through Hole
Material
Cobalt
Number of Flutes
4
Coolant Through
No
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Shank Type
Straight
Cutting Direction
Right Hand
Primary Material Application
All Materials
Spiral Direction
Neutral
Primary Material Application ISO Code
K, M, N, S1
Decimal Equivalent
0.1540
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Wire, #23

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.